You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PILZ INTERNATIONAL #774582

Safety Relay, 24VDC, Single Channel Input, 4 NO Safety

SKU # 78830198925 Manufacturer Series: PNOZ X
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Relay
Application: Delayed Contact Expansion
Input Configuration: Single Channel Input
Outputs - Safety: 4 NO
Power Supply: 24V DC
Material: ABS (Front), PPO (Housing)
Operating Temperature: -10 to 55 deg C
Mounting: DIN Rail
Enclosure Protection Rating: IP20, IP40, IP54
Dimensions: 87.0 mm H x 22.5 mm W x 121.0 mm D

Our PNOZ X safety relays are proven through their reliability and sturdiness. They are used in a wide range of applications and in the most diverse safety applications. Use one PNOZ X per safety function. The technical features are based on voltage-free, electromechanical contacts with 2 relay technology. The sizes vary from 22.5 to 90 mm, the number of contacts from two to eight. Whatever your safety requirement - PNOZ X has already proved itself a million times over in the rugged everyday industrial environment.