Menu Search
Safety Information Materials Binder, 500 Sheets, Bigger 2-1/2 in. MSDS Binder
BRADY #2024

Binder, 500 Sheets, Bigger 2-1/2 in. MSDS Binder

SKU # 75447345990 Manufacturer Series: MSDS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Information Center
Binder: Bigger 2-1/2 ft. MSDS
Size/​Capacity: 500 Sheets
Includes: Polyethylene cover, 36 in. chain, Pair of sheet lifters

Safety Information Materials: Type - Information Center; Binder - Bigger 2-1/2 ft MSDS; Size/Capacity - 500 Sheets; Includes - Polyethylene cover, 36 in chain, Pair of sheet lifters; Additional Information - Language: English; Manufacturer Series - MSDS

Additional Info: Language: English