Menu Search
Safety Goggles Protective Goggle, Polycarbonate Clear Scratch Resistant Lens, Polycarbonate Black Frame, Elastic

WILSON SAFETY PRODUCTS #S0600

Protective Goggle, Polycarbonate Clear Scratch Resistant Lens, Polycarbonate Black Frame, Elastic

SKU #60339012522
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wraparound Dual Lens
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Scratch Resistant
Strap: Elastic
Ventilation: Indirect Vent
Frame Style: Polycarbonate

Safety Goggles: Type - Wraparound Dual Lens; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Scratch Resistant; Frame - Polycarbonate, Black; Strap - Elastic; Ventilation - Indirect Vent; Additional Information - Size: Universal, Includes: (1) Black Elastic Strap, (2) Blue Polycarbonate Legs

Additional Info: Size: Universal, Includes: (1) Black Elastic Strap, (2) Blue Polycarbonate Legs