Menu Search
Safety Goggles Wraparound Unilens Readers Goggle Clear Polycarbonate Diopters +1.0

PYRAMEX #GB1810STR15

Wraparound Unilens Readers Goggle Clear Polycarbonate Diopters +1.0

SKU #81499200315
Manufacturer Series: V2G Readers
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wraparound Unilens Readers
Lens Material: Polycarbonate Diopters +1.0
Lens Color: Clear
Lens Coating: Anti-Fog
Strap: Fabric
Ventilation: Indirect
Task Application: Impact Protection

Goggles: Type - Wraparound Unilens Readers; Lens Material - Polycarbonate Diopters +1.0; Lens Color - Clear; Lens Coating - Anti-Fog; Strap - Fabric; Ventilation - Indirect; Task Application - Impact Protection; Additional Information - Headband w/Ratchet Adjustment, Frame w/Foam Padding; Manufacturer Series - V2G Readers

Additional Info: Headband w/Ratchet Adjustment, Frame w/Foam Padding