Menu Search
Safety Goggles Goggles, Safety, Task Application: Impact Protection

PYRAMEX #SB4610STP

Goggles, Safety, Task Application: Impact Protection

SKU #81499201091
Manufacturer Series: XS3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wraparound Unilens
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Fog
Strap: Fabric
Task Application: Impact Protection

Goggles: Type - Wraparound Unilens; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Anti-Fog; Strap - Fabric; Task Application - Impact Protection; Additional Information - Frame w/Foam Padding. UV-A and UV-B Protection; Manufacturer Series - XS3

Additional Info: Frame w/Foam Padding. UV-A & UV-B Protection