Menu Search
PYRAMEX #GG504TSHIELDIR5

Capstone Combination Goggles and Faceshield; Black Frame; Green w/5.0 IR Lens

SKU # 81499200513
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Goggles and Faceshield
Lens Material: Polycarbonate
Lens Color: Green with 5.0 IR Filter
Lens Coating: Anti-Fog and Hardcoat
Strap: Elastic
Ventilation: Indirect with Removable Vent Caps
Frame Color: Black
Listings: ANSI Z87.1 2003, CAN/CSA Z94.3-02, OSHA
Size: Universal
Material: Polycarbonate
Contents: (2) Tear-away Visor Films

This goggle incorporates a removable faceshield to provide full-face protection against impact, dust and flying particles. The polycarbonate shield features a ratchet and can be adjusted to three different positions. Four ventilation holes provide appropriate airflow. Goggle conforms to facial contours for a comfortable fit. Indirect vent goggle fits over prescription glasses and features a fully-adjustable elastic headstrap.