Menu Search
Safety Goggles Safety Goggle, Polycarbonate, 0.069 CT Clear Anti - Scratch Lens, Elastic Braid Strap

PROTECTIVE INDUSTRIAL PRODUCTS #248-5090-300B

Softsides Safety Goggle, Polycarbonate, 0.069 CT Clear Anti - Scratch Lens, Elastic Braid Strap

SKU #61631410632
Manufacturer Series: 550
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Safety Goggle
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti - Scratch
Strap: Elastic Braid
Ventilation: Direct Vent
Task Application: General Protection
Frame Style: PVC

Safety Goggles: Type - Safety Goggle; Lens Material - Polycarbonate, 0.069 CT; Lens Color - Clear; Lens Coating - Anti - Scratch ; Frame - PVC, Clear Blue Transparent; Strap - Elastic Braid; Ventilation - Direct Vent; Task Application - General Protection; Additional Information - Meets ANSI Z87.1 High Impact Requirements, Dimensions: 2.70 in. L x 7.00 in. W x 3.50 in. H; Manufacturer Series - 550 Softsides

Additional Info: Meets ANSI Z87.1 High Impact Requirements, Dimensions: 2.70 in. L x 7.00 in. W x 3.50 in. H