Menu Search
Safety Goggles Safety Goggle, Polycarbonate Welding Shade IR/PC 5.0 Lens, Black Frame, Elastic Strap

KIMBERLY CLARK #18633

Monogoggle Safety Goggle, Polycarbonate Welding Shade IR/PC 5.0 Lens, Black Frame, Elastic Strap

SKU #03600018633
Manufacturer Series: Shield XTR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Unilens with Shield
Lens Material: Polycarbonate
Lens Color: Welding Shade
Lens Coating: IR/PC 5.0
Strap: Elastic
Ventilation: Indirect
Task Application: Impact Protection

Safety Goggles: Type - Unilens w/Shield; Lens Material - Polycarbonate; Lens Color - Welding Shade; Lens Coating - IR/PC 5.0; Strap - Elastic; Ventilation - Indirect; Task Application - Impact Protection, Chemical Splash; Additional Information - Full Face Protection Detaches From Goggle; Manufacturer Series - Monogoggle Shield XTR