Menu Search
KIMBERLY CLARK #16361

Monogoggle Bronze Frame Splash Goggle Goggle Clear Polycarbonate

SKU # 68065116361 Manufacturer Series: V80
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bronze Frame Splash Goggle
Lens Material: Polycarbonate
Lens Color: Clear
Strap: Neoprene
Ventilation: Indirect Vent
Task Application: Impact Protection
Frame Style: PVC

Safety Goggles: Type - Bronze Frame Splash Goggle; Lens Material - Polycarbonate; Lens Color - Clear; Frame - PVC; Strap - Neoprene; Ventilation - Indirect Vent; Task Application - Impact Protection; Additional Information - Headband Buckle Located Towards Rear of Goggle; Manufacturer Series - V80 Monogoggle