Menu Search

DIRECT SAFETY PRODUCTS #59162

Safety Goggle, Clear Frame, Clear Uncoated Lens

SKU: 43007759162
Manufacturer Series: K-10
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Goggles
Lens Color: Clear
Lens Coating: Uncoated
Strap: Elastic
Ventilation: Direct Vent
Frame Color: Clear
Listings: ANSI Z87.1-2003 High Impact
Material: Elastic Headstrap
Temple Style: Headstrap
Temple Adjustment: Non-Adjustable
Description
Economy meets comfort in the K-10 Goggle to provide protection from larger particles when chipping, cutting or grinding. This direct vent style goggle fits over most prescription glasses. Eyewear is not coated for scratch resistance.
Additional Info: Meets ANSI Z87.1-2003 High Impact