DIRECT SAFETY PRODUCTS #59165

Safety Goggle, Clear Frame, Clear Anti-Fog Lens

SKU: 43007759165
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Goggles
Lens Color: Clear
Lens Coating: Anti-Fog and Hardcoat
Strap: Elastic
Ventilation: Indirect Vent
Frame Color: Clear
Listings: ANSI Z87.1-2003 High Impact
Material: Elastic Headstrap
Temple Style: Headstrap
Temple Adjustment: Non-Adjustable
Manufacturer Series: K-20
Description
The K-20 Goggle is the safest and most economical way to protect your eyes from chemical splashes. The anti-fog lenses resist fogging, static and most chemicals. This indirect vent goggle fits over most prescription glasses.
Additional Info: Non-Adjustable Headband ANSI Z87.1-2003 High Impact