Menu Search
CREWS #2237R

Safety Goggle Goggle Clear Polycarbonate

SKU # 76686822371
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Goggle
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Duramass Anti-Fog
Strap: Rubber
Ventilation: Ventless
Frame Style: PVC

Safety Goggles: Type - Safety Goggle; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Duramass Anti-Fog, Scratch Resistant; Frame - PVC, Clear; Strap - Rubber; Ventilation - Ventless; Additional Information - Lens Design: Single, Nosepiece Type: Polycarbonate

Additional Info: Lens Design: Single, Nosepiece Type: Polycarbonate