Menu Search
CREWS #GX112AF

Protective Goggle Goggle Gray Polycarbonate

SKU # 76686828198 Manufacturer Series: GX1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Protective Goggle
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Anti-Fog
Strap: Silicone
Ventilation: Indirect
Frame Style: TPR

Safety Goggles: Type - Protective Goggle; Lens Material - Polycarbonate; Lens Color - Gray; Lens Coating - Anti-Fog ; Frame - TPR, Gray; Strap - Silicone; Ventilation - Indirect; Additional Information - Packaging: White Inner Box; Manufacturer Series - GX1

Additional Info: Packaging: White Inner Box