You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WOLF PEAK INTERNATIONAL #SW119

Dakura Safety Glasses, Polycarbonate Rose Mirror, Gloss Black

SKU # 69792000036
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Polarized Safety Glasses
Lens Material: Polycarbonate
Lens Color: Rose Mirror
Lens Coating: Anti-Scratch, UV Protected
Frame Color: Gloss Black
Frame Material: Nylon
Listings: ANSI Z87.1+2010, MCEPS GL-PD 10-12
Frame Style: Wraparound
Temple Style: Soft TPR

WOLF SW119 WOLVERINE ROSE MIRROR