Menu Search
Safety Glasses Safety Glasses, Black Frame, Copper Hardcoat Lens

WOLF PEAK INTERNATIONAL #SW115

Dakura Safety Glasses, Black Frame, Copper Hardcoat Lens

SKU #69792000020
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Copper
Lens Coating: Hardcoat
Frame Color: Black
Frame Material: Nylon Frame
Listings: ANSI Z87.1-2010 Impact
Frame Style: Full Frame Spatula Temple
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Non-Adjustable

These glasses merge cutting-edge technology with contemporary fashion. Glasses feature a durable, non-adjustable nylon frame and soft temple tips for added comfort.

Additional Info: Gender: Unisex, Non-Polarized