Menu Search
WILSON SAFETY PRODUCTS #S0501

Uvex Safety Glasses, Polycarbonate Gray, Gloss Black and Gray

SKU # 60339012882 Manufacturer Series: Bayonet
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Scratch-Resistant, UV Protection
Frame Color: Gloss Black and Gray
Frame Material: Polycarbonate
Listings: ANSI-Z87.1-2010, CSA Z94.3
Frame Style: Wraparound, Half-Frame
Temple Style: Tapered, Padded
Temple Adjustment: Non-Adjustable
Package Quantity: 200 Pair/Case

Uvex Bayonet strikes the perfect balance between high performance protection, comfort and sleek styling. Proprietary Uvex lens tints, coating technologies and impact protection make Uvex Bayonet an excellent fit in almost any safety eyewear program. Add to that its tapered temples, sport-inspired lens shape and enhanced comfort features and the Uvex Bayonet addresses workers need to look good and feel good on the job. Its a winning combination of protection and worker acceptance that helps support a culture of safety in the workplace.