WILSON SAFETY PRODUCTS #HD401

Safety Glasses, Mirror Polycarbonate Hardcoat Lens, Black Plastic Frame

SKU: 60339010788
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Mirror
Lens Coating: Hardcoat
Frame Color: Black
Manufacturer Series: Harley-Davidson 400
Description
Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Mirror; Lens Coating - Hardcoat; Frame Color - Black; Additional Information - ANSI Z87.1-2010, Adjustable Spatula Temples; Manufacturer Series - Harley-Davidson 400
Additional Info: ANSI Z87.1-2010, Adjustable Spatula Temples