Safety Glasses, Gunmetal Frame, SCT 50 Mirror Lens, Ultradura Hardcoat

SKU: 60339008721
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Glasses
Lens Color: SCT50 Mirror
Lens Coating: Ultradura Hardcoat
Frame Color: Gunmetal
Frame Material: Metal Frame
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Metal Frame Spatula Temple
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Non-Adjustable
Manufacturer Series: Tomcat
These metal-framed glasses combine the sleek look of sporty sunglasses with optical clarity and exceptional comfort. 10-base polycarbonate lenses resist impact. Adjustable saddle nose pads and flexible rubber temple grips increase comfort.
Additional Info: ANSI Z87.1-2003 High Impact Spatula Temple Non-Adjustable Standard Hinge