Menu Search
WILSON SAFETY PRODUCTS #S4110X

Safety Glasses, Gunmetal Frame, Clear Lens, Uvextra Anti-Fog and Hardcoat

SKU # 60339012173 Manufacturer Series: Slate
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Color: Clear
Lens Coating: Uvextra Anti-Fog and Hardcoat
Frame Color: Gunmetal
Frame Material: Metal Frame
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Metal Frame Spatula Temple
Hinge Type: Spring Hinge
Temple Style: Spatula Temple
Temple Adjustment: Non-Adjustable

These glasses combine a sunglass look with premium comfort details. Wraparound metal frame offers both protection and style. Dual polycarbonate lens design provides built-in side protection and superior coverage. Spring hinge temples, soft rubber temple tips and an adjustable saddle pad nosepiece produce a comfortable and secure fit. Uvextra™ anti-fog coating.