Menu Search

WILSON SAFETY PRODUCTS #11150805

Safety Glasses, Gunmetal Frame, Clear FogBan Anti-Fog and Hardcoat Lens

SKU #04002510823
Manufacturer Series: Fuse
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Glasses
Lens Color: Clear
Lens Coating: Anti-Fog and Hardcoat
Frame Color: Gunmetal
Frame Material: Metal Frame
Strap: Retainer Cord Included
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Metal Frame Spatula Temple
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Non-Adjustable
Contents: Retainer Cord Included

Get a sporty metal frame at an affordable price. Adjustable saddle nosepads and soft flexible temple tips produce a comfortable fit. The wraparound polycarbonate lens provides a distortion free 180º field of vision. FogBan® coated lenses to prevent fogging in extreme conditions. Glasses come standard with a Flexicord™ eyeglass strap.

Additional Info: ANSI Z87.1-2003 High Impact Spatula Temple Non-Adjustable Standard Hinge