Menu Search
WILSON SAFETY PRODUCTS #S2940XP

Safety Glasses Eyeware Polycarbonate Clear

SKU # 60339097993 Manufacturer Series: Hypershock
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Uvextreme Plus Anti Fog
Frame Color: Matte Black
Frame Material: Nylon

Uvex Hypershock eyewear delivers the ultimate combination of high-performance protection and aggressive sport-inspired styling. The full frame design offers high impact protection, with streamlined padded temples and a molded nosepiece for a secure, comfo

Additional Info: Size: Universal, Temple Style: Straight Back, Frame Design: Wraparound