WILSON SAFETY PRODUCTS
#S3512X
Safety Glasses Eyeware MMT Dark Gray
Loading price and availability...
Quantity Pricing:
Specifications
Type:
Safety Glasses
Lens Material:
MMT
Lens Color:
Dark Gray
Lens Coating:
UVextreme
Frame Color:
Silver and Navy
Frame Material:
MMT
Strap:
Not Included
Manufacturer Series:
Genesis X2™
Description
Safety Glasses: Type - Safety Glasses; Lens Material - MMT; Lens Color - Dark Gray; Lens Coating - UVextreme; Frame Color - Silver and Navy; Frame Material - MMT; Strap - Not Included; Additional Information - Ratcheting Temple; Manufacturer Series - Genesis X2™
Additional Info:
Ratcheting Temple