Menu Search

WILSON SAFETY PRODUCTS #HD400

Harley-Davidson Safety Glasses, Clear Polycarbonate Hardcoat Lens, Black Plastic Frame

SKU: 60339010787
Manufacturer Series: 400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Hardcoat
Frame Color: Black
Description
Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Hardcoat; Frame Color - Black; Additional Information - ANSI Z87.1-2010, Adjustable Spatula Temples; Manufacturer Series - Harley-Davidson 400
Additional Info: ANSI Z87.1-2010, Adjustable Spatula Temples