Menu Search

WILSON SAFETY PRODUCTS #S1700X

Bandido Safety Glasses, Black/Red Frame, Clear Lens, Uvextreme Anti-Fog and Hardcoat

SKU #60339004836
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Safety Glasses
Lens Color: Clear
Lens Coating: Uvextreme Anti-Fog and Hardcoat
Frame Color: Black/Red
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Frameless Spatula Temple
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Non-Adjustable

These sporty glasses offer superior protection. Wraparound frame has a dual lens look, but is actually a single lens with molded inside shields and browguards for complete protection and excellent visibility. Features Uvextreme® anti-fog coating. Bandido has an extremely lightweight frameless design with standard temples.

Additional Info: ANSI Z87.1-2003 High Impact Spatula Temple Non-Adjustable Standard Hinge