WILSON SAFETY PRODUCTS #S1505

Safety Glasses, Black/Grey Frame, Blue Mirror Lens, Ultradura Hardcoat

SKU: 60339012906
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Color: Blue Mirror
Lens Coating: Ultradura Hardcoat
Frame Color: Black/Grey
Listings: ANSI Z87.1-2010 Impact
Frame Style: Semi-Frame Wraparound Bayonet
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable
Manufacturer Series: Mercury
Description
This eyewear combines clean design and substantial coverage. The wraparound dual lens produces a panoramic field of vision with added side protection. The sturdy, wraparound frame has just enough flex to provide a comfortable, yet snug, fit. Soft padding runs the length of the temples for added comfort and a secure fit. Nosepiece adjusts and conforms to almost any nasal profile to reduce slippage.