Menu Search

WILSON SAFETY PRODUCTS #S4201X

Protégé Safety Glasses, Black Frame, Grey Lens, Uvextra Anti-Fog and Hardcoat

SKU: 60339012037
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Color: Gray
Lens Coating: Uvextra Anti-Fog and Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Bayonet
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable
Description
These lightweight glasses weigh less than one ounce, but they still provide heavy-duty protection during applications such as construction, light manufacturing, food processing and utilities. Wraparound brow expands to fit a wide range of users. The soft temple tip pads and nose pads provide a comfortable and secure fit. Uvextreme® anti-fog coating.
Additional Info: ANSI Z87.1-2003 High Impact Bayonet Temple Non-Adjustable Standard Hinge