Menu Search
Safety Glasses Safety Glasses, Black Frame, Grey Lens, Ultradura Hardcoat
WILSON SAFETY PRODUCTS #S4201

Protégé Safety Glasses, Black Frame, Grey Lens, Ultradura Hardcoat

SKU # 60339012031
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Glasses
Lens Color: Gray
Lens Coating: Ultradura Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Bayonet
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable

These lightweight glasses weigh less than one ounce, but they still provide heavy-duty protection during applications such as construction, light manufacturing, food processing and utilities. Wraparound brow expands to fit a wide range of users. The soft temple tip pads and nose pads provide a comfortable and secure fit. Ultradura® hardcoat.

Additional Info: ANSI Z87.1-2003 High Impact Bayonet Temple Non-Adjustable Standard Hinge