Menu Search
WILSON SAFETY PRODUCTS #S212

Horizon Safety Glasses, Black Frame, Green Shade 3.0 InfraDura Lens, Ultradura Hardcoat

SKU # 60339011757
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Green Shade 3.0
Lens Coating: Ultradura Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Full Frame Spatula Temple

These feature a classic flip-up style that offers versatility for a variety of environments. This flip-up is perfect for welders and industrial workers who require a shaded lens while working with high-intensity light sources and a traditional clear polycarbonate lens when their task is complete. Welding Safety Glasses protect eyes against ultraviolet and infrared radiation generated when working with molten metal, and in welding, cutting, soldering and brazing operations. Green Shade 3.0 Lens is used for torch brazing and cutting.

Additional Info: ANSI Z87.1-2010, Shade 3.0 Flip Up Lens