WILSON SAFETY PRODUCTS #S3206

Safety Glasses, Black Frame, Green Shade 2.0 InfraDura Lens, Ultradura Hardcoat

SKU: 60339009511
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Color: Green Shade 2.0
Lens Coating: Ultradura Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Spatula
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Adjustable
Manufacturer Series: Genesis
Description
These safety glasses are engineered with an innovative molding process that actually allows the frame to serve as a shock absorber that can diffuse and deflect impact. A ventilation channel between the frame and brow bumper directs airflow under the lens to reduce moisture build-up and fogging. 3-position ratchet lens inclination system with adjustable length temples allows you a custom fit. Ultradura® hardcoat.
Additional Info: ANSI Z87.1-2003 High Impact Spatulite Temple Adjustable Standard Hinge