Safety Glasses, Black Frame, Clear Anti-Fog and Hardcoat Lens

SKU: 60339012533
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Foam Seal Safety Glasses
Lens Color: Clear
Lens Coating: Anti-Fog and Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Full Frame Spatula Temple
Temple Style: Interchangeable Headstrap/Spatula Temples
Contents: Removable Elastic Headstrap Included
Manufacturer Series: Seismic
These glasses are ideal for providing protection against flying debris, wind and impact. The facial seal is made of hypoallergenic foam. Uvex Seismic Safety Glasses can be worn with either temples or a headstrap during applications such as grinding, chipping and sanding.
Additional Info: ANSI Z87.1-2010, w/Removable Temples, Headband and Cushioned Subframe