Menu Search

WILSON SAFETY PRODUCTS #S3760

GenesisĀ® Readers Glasses Eyeware Polycarbonate Diopters +1.0 Clear

SKU #60339097996
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Readers Glasses
Lens Material: Polycarbonate Diopters +1.0
Lens Color: Clear
Lens Coating: Ultra-dura Anti Scratch
Frame Color: Black
Frame Material: Polycarbonate

Genesis - the number one selling premium eyewear on the market - continues to expand its product platform with the Genesis Reading Magnifiers. Genesis Reading Magnifiers offer the best in comfort, protection and style as well as an extensive range of five

Additional Info: Temple Style: Two-Shot Cushioned, Frame Design: Wraparound