WILSON SAFETY PRODUCTS #A952CSA

Glasses, Safety, Magnifier, Clear Lens, Black Frame +2.5 Diopters

SKU: 04002500113
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Magnifier Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti-Scratch
Frame Color: Black
Frame Material: Polycarbonate
Manufacturer Series: Uvex A900CSA Series Reading Magnifier
Description
Glasses, Safety; Reading Magnifier; Clear Polycarbonate Lens; Scratch-Resistant Hardcoat; Black Frame; Meet ANSI Z87.1-2010; +2.5 Diopters