WILSON SAFETY PRODUCTS #A804

Glasses, Safety, I/O Silver Mirror Anti-scratch Lens, Gray Frame

SKU: 04002510858
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: I/O Silver Mirror
Lens Coating: Anti-Scratch Coating
Frame Color: Gray
Frame Material: Polycarbonate
Manufacturer Series: Uvex A800 Series
Description
Glasses, Safety; I/O Silver Mirror Polycarbonate Lens; Scratch-resistant Hardcoat; Gray Frame; Meet ANSI Z87.1-2010