Menu Search
Search
US SAFETY #90501

Sand Viper Safety Glasses, Polycarbonate Clear Anti Fog, Scratch Resistant Lens, Black Non-Metal Frame

SKU # 03202790501
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti Fog
Frame Color: Black
Frame Material: Non-Metal

Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Anti Fog, Scratch Resistant; Frame Color - Black; Frame Material - Non-Metal ; Additional Information - Size: Universal, Temple Style: Spatula; Manufacturer Series - Sand Viper

Additional Info: Size: Universal, Temple Style: Spatula