Menu Search
US SAFETY #SFTY

Safety Glasses, Black Frame, Grey Anti-Fog and Hardcoat Lens

SKU # 03202790102 Manufacturer Series: Pantera
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Foam Seal Safety Glasses
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Anti-Fog and Hardcoat
Frame Color: Black
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Full Frame Spatula Temple

US Safety Pantera Safety Glasses offer adjustable temples and a polycarbonate lens; plus they accommodate most prescription eyewear. These glasses are ideal for providing protection against flying debris, wind and impact. The facial seal is made of hypoallergenic foam.

Additional Info: 99.9 Percent UV Protection and Scratch Resistant Coating