Menu Search
Safety Glasses Safety Glasses, Smoke Frame, Smoke Anti-Fog and Hardcoat Lens
RADIANS #MR0121ID

Mirage Safety Glasses, Smoke Frame, Smoke Anti-Fog and Hardcoat Lens

SKU # 67432621370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Smoke
Lens Coating: Anti-Fog and Hardcoat
Frame Color: Smoke
Strap: Not Included
Listings: ANSI Z87.1-2010 Impact
Frame Style: Frameless Spatula Temple

The sleek design of these glasses produces a perfect fit for both men and women, ensuring worker acceptance. Glasses weigh less than 1 ounce, so it feels like you're not even wearing safety glasses. The wraparound lens provides a near perfect orbital seal, plus it's both optically correct and distortion free for clear viewing.

Additional Info: ANSI Z87.1+, Dual Wraparound 9.75 Base Lens