Safety Glasses, Grey Frame, Indoor/Outdoor Lens

SKU: 67432621717
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Glasses
Lens Color: Indoor/Outdoor
Lens Coating: Hardcoat
Frame Color: Gray
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Full Frame Bayonet Temple
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable
Manufacturer Series: Ventilator
Blow past the competition with DeWalt Safety Glasses. Polycarbonate lens is impact resistant and distortion free. Rubber tipped temples and a soft rubber nosepiece keep glasses securely and comfortably in place. Ventilator Safety Glasses feature a wraparound frame that fits close to the face to provide excellent protection.
Additional Info: ANSI Z87.1-2003 High Impact Bayonet Temple Non-Adjustable Standard Hinge