RADIANS #DPG95-9D

Safety Glasses, Grey Frame, Indoor/Outdoor Hardcoat Lens

SKU: 67432623323
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Foam Seal Safety Glasses
Lens Material: Polycarbonate
Lens Color: Indoor/Outdoor
Lens Coating: Hardcoat
Frame Color: Gray
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Full Frame Bayonet Temple
Temple Style: Interchangeable Headstrap/Bayonet Temples
Contents: Removable Elastic Headstrap Included
Manufacturer Series: Framework
Description
Framework Safety Glasses feature a soft, comfortable seal to protect your eyes from dust and debris. Double-Duty interchangeable temples allow users to switch between a snap-on elastic head strap and a snap-on temple.
Additional Info: ANSI Z87.1+, Snap-In Rubber Tipped Temples, Foam Lined Frame