Menu Search
Safety Glasses Safety Glasses, Black/Yellow Frame, Silver Mirror Hardcoat Lens
RADIANS #DPG96-6D

Safety Glasses, Black/Yellow Frame, Silver Mirror Hardcoat Lens

SKU # 67432623936 Manufacturer Series: Router
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Silver Mirror
Lens Coating: Hardcoat
Frame Color: Black/Yellow
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Full Frame Bayonet Temple

Router Safety Glasses are slim and lightweight and provide all-day comfort with a soft rubber nosepiece and rubber temples.

Additional Info: ANSI Z87.1+, Dual Mold Rubber Temples