RADIANS #DPG94-6D

Safety Glasses, Black/Yellow Frame, Silver Mirror Hardcoat Lens

SKU: 67432623316
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Silver Mirror
Lens Coating: Hardcoat
Frame Color: Black/Yellow
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Full Frame Bayonet Temple
Manufacturer Series: Dominator
Description
Dominator Safety Glasses combine modern styling with high impact protection. The full frame with larger lens provides excellent coverage.