Safety Glasses, Black/Yellow Frame, Indoor/Outdoor Lens

SKU: 67432621707
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Safety Glasses
Lens Color: Indoor/Outdoor
Lens Coating: Hardcoat
Frame Color: Black/Yellow
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Semi-Frame Wraparound Spatula
Hinge Type: Standard Hinge
Temple Style: Spatula Temple
Temple Adjustment: Adjustable
Manufacturer Series: Dual Comfort
Blow past the competition with DeWalt Safety Glasses. Polycarbonate lens is impact resistant and distortion free. Rubber tipped temples and a soft rubber nosepiece keep glasses securely and comfortably in place. DC Safety Glasses produce a custom fit by offering both an adjustable temple length and lens angle.
Additional Info: ANSI Z87.1-2003 High Impact Spatula Temple Adjustable Standard Hinge