RADIANS #DPG96-1D

Safety Glasses, Black/Yellow Frame, Clear Hardcoat Lens

SKU: 67432623933
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Hardcoat
Frame Color: Black/Yellow
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Full Frame Bayonet Temple
Manufacturer Series: Router
Description
Router Safety Glasses are slim and lightweight and provide all-day comfort with a soft rubber nosepiece and rubber temples.
Additional Info: ANSI Z87.1+, Dual Mold Rubber Temples