Menu Search
Safety Glasses Safety Eyeware, Polycarbonate Indoor Outdoor Hard Coat Lens Rubber Frame

RADIANS #AT1-90

Safety Eyeware, Polycarbonate Indoor Outdoor Hard Coat Lens Rubber Frame

SKU #67432621680
Manufacturer Series: Rad-Atac
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wraparound Single Lens
Lens Material: Polycarbonate
Lens Color: Indoor Outdoor
Lens Coating: Hard Coat
Frame Material: Rubber

Radians Rad-Atac is a lightweight, popular style. Available in a smaller version to fit a wider range of individuals and with a 1.7 IR filter lens to protect against accidental welders flash burn.