Menu Search
RADIANS #CH1-125

Cheaters Readers Safety Glasses, Black Frame, 2.5 Diopter Clear Lens

SKU # 67432621602 Manufacturer Series: Cheaters
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Readers Glasses
Lens Material: Polycarbonate Diopters +2.5
Lens Color: Clear
Lens Coating: Hardcoat
Frame Color: Black
Frame Material: Nylon Frame
Listings: ANSI Z87.1-2010 Impact
Frame Style: Semi-Frame Wraparound Spatula
Contents: Protective Sleeve Included

Nobody will know you're ├┤cheating" to see the fine print when you combine protective safety glasses with reading glasses. The magnification diopter is molded directly into the lens. The 5-position lens angle adjustment provides a customized fit. Glasses are constructed of a scratch-resistant polycarbonate lens, a lightweight nylon frame and a vented rubber nosepiece. Glasses come with a free protective sleeve.

Additional Info: 5-Position Lens Angle Adjustment. Rubber Temple Pads. Vented Rubber Nosepiece