Menu Search
Safety Glasses Wraparound Dual Lens Readers Eyeware Polycarbonate Diopters +3.0 Gray

PYRAMEX #SB1820R30

Wraparound Dual Lens Readers Eyeware Polycarbonate Diopters +3.0 Gray

SKU #81499200687
Manufacturer Series: V2 Readers
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wraparound Dual Lens Readers
Lens Material: Polycarbonate Diopters +3.0
Lens Color: Gray
Frame Color: Black

Glasses: Type - Wraparound Dual Lens Readers; Lens Material - Polycarbonate Diopters +3.0; Lens Color - Gray; Frame Color - Black; Manufacturer Series - V2 Readers