Menu Search
Safety Glasses Wraparound Dual Lens Eyeware Polycarbonate Gray

PYRAMEX #S5820ST

Wraparound Dual Lens Eyeware Polycarbonate Gray

SKU #81499200075
Manufacturer Series: ITEK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wraparound Dual Lens
Lens Material: Polycarbonate
Lens Color: Gray
Lens Coating: Anti Fog

Glasses: Type - Wraparound Dual Lens; Lens Material - Polycarbonate; Lens Color - Gray; Lens Coating - Anti Fog; Additional Information - Frameless Design. Soft Dual Injected Rubber Temple Tips and Flexible Ventilated Nosepiece.; Manufacturer Series - ITEK

Additional Info: Frameless Design. Soft Dual Injected Rubber Temple Tips & Flexible Ventilated Nosepiece.