Menu Search

PYRAMEX #SB1810ST

Venture Wraparound Dual Lens Eyeware Polycarbonate Clear

SKU: 81499200330
Manufacturer Series: II
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wraparound Dual Lens
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Anti Fog
Frame Color: Black
Description
Safety Glasses: Type - Wraparound Dual Lens; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Anti Fog; Frame Color - Black; Manufacturer Series - Venture II