Menu Search
PYRAMEX #SS3320E

Zone II Safety Glasses, Silver Frame, Grey Lens

SKU # 81499200597
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Glasses
Lens Color: Gray
Lens Coating: Hardcoat
Frame Color: Silver
Listings: ANSI Z87.1-2003 High Impact
Frame Style: Full Frame Bayonet Temple
Hinge Type: Standard Hinge
Temple Style: Bayonet Temple
Temple Adjustment: Non-Adjustable

Choose extreme eyewear for extreme work conditions. Safety glasses feature rubber coated temple tips and a built-in nose pad provide a comfortable, precision fit.