Menu Search

PYRAMEX #SS4510D

Avante Safety Glasses, Polycarbonate Clear Scratch Resistant Lens, Silver

SKU: 81499200968
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Clear
Lens Coating: Scratch Resistant
Frame Color: Silver
Description
Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Clear; Lens Coating - Scratch Resistant; Frame Color - Silver; Additional Information - Lens Thickness: 2.4mm; Manufacturer Series - Avante
Additional Info: Lens Thickness: 2.4mm