Menu Search
Safety Glasses Safety Glasses Eyeware Polycarbonate Indoor/Outdoor Mirror

PYRAMEX #S4180ST

Safety Glasses Eyeware Polycarbonate Indoor/Outdoor Mirror

SKU #81499200388
Manufacturer Series: Intruder
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Safety Glasses
Lens Material: Polycarbonate
Lens Color: Indoor/Outdoor Mirror
Lens Coating: Anti Fog
Frame Color: Indoor/Outdoor Mirror

Safety Glasses: Type - Safety Glasses; Lens Material - Polycarbonate; Lens Color - Indoor/Outdoor Mirror; Lens Coating - Anti Fog; Frame Color - Indoor/Outdoor Mirror; Additional Information - Lens Marking: P Z87 + U6 L1.7, Frame Marking: P Z87 +; Manufacturer Series - Intruder

Additional Info: Lens Marking: P Z87 + U6 L1.7, Frame Marking: P Z87 +